CUTLINE 847227 N2-B20 HSS LIGHT DUTY BLADE 2.6MM PACK OF 10
Thin blades hss type ø2,6
See technical informationSee documentsReferences
GISS Cutline:847227
Rubix:216A9271
EAN:3660338085956




Technical specifications
| Model | n2-b20 |
|---|---|
| Use | pvc, polyamide, brass, cast iron, steel, copper, aluminium |
| Type | thin blade |
Documents
Product details : CUTLINE 847227 N2-B20 HSS LIGHT DUTY BLADE 2.6MM PACK OF 10
Thin blade Ø2,6 for blade holder 847220
Packaging per 10 pces
Packaging per 10 pces
DEBURRING BLADE HSS TYPE D2,6 - G2 UC10
Strengths
The unit price refers to one pack.
Technical specifications
Attributes
| Model | n2-b20 |
|---|---|
| Use | pvc, polyamide, brass, cast iron, steel, copper, aluminium |
| Type | thin blade |
| Direction | left/right |
| Diameter | 2.6 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- In stock: Next day delivery