CUTLINE 865103 3.2 X 18MM HSS EXTERNAL COUNTERSINK BIT BODY
Ø18 - hss - external chamfering bit
See technical informationSee documentsReferences
GISS Cutline:865103
Rubix:216A9272
EAN:3660338194993



Documents
Product details : CUTLINE 865103 3.2 X 18MM HSS EXTERNAL COUNTERSINK BIT BODY
Bits suitable for the tool case 847220
Cranked countersink HSS 4-18mm
Technical specifications
Attributes
| Model | 865103 |
|---|---|
| Use | bevel |
| Type | manual |
| Diameter | 18 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 20.52 excl. VAT
/ Each
£ 24.62 incl. VAT
- Usually arrives within 14 working days
