CUTLINE 847223 S20-E200 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
Strong hss blades type ø3,2
See technical informationSee documentsReferences
GISS Cutline:847223
Rubix:216A9268
EAN:3660338085925




Technical specifications
| Model | s20-e200 |
|---|---|
| Use | aluminium, copper, pvc, polyamide, steel, brass, cast iron |
| Type | strong blade |
Documents
Product details : CUTLINE 847223 S20-E200 HSS HEAVY DUTY BLADE 3.2MM PACK OF 10
Strong deburring blade Ø3,2 for blade holder 847220
Packaging per 10
Packaging per 10
DEBURRING BLADE HSS TYPE D3,2 - G20 UC10
Strengths
The unit price refers to one pack.
Technical specifications
Attributes
| Model | s20-e200 |
|---|---|
| Use | aluminium, copper, pvc, polyamide, steel, brass, cast iron |
| Type | strong blade |
| Direction | left/right |
| Diameter | 3.2 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 13.80 excl. VAT
/ Each
£ 16.56 incl. VAT
- In stock: Next day delivery