Solid carbide miller Sandvik Coromant
Diameter | 0.5 mm |
---|---|
Total length | 60 mm |
Length of cut | 2.5 mm |
Diameter | 0.5 mm |
---|---|
Total length | 60 mm |
Length of cut | 2.5 mm |
Number of teeth | 2 |
Tail diameter | 3 mm |
Angle of helix | 30 ° |
Type of tail | Cylindrical |
Usually arrives within 14 working days