Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
WALTERPROT H8015828-16-2.0-42 ADVANCED MILLING CUTTER 5150892
WALTERPROT H8015828-16-2.0-42 ADVANCED MILLING CUTTER 5150892
Solid carbide miller Walter Prototyp
References
walter prototyp:
H8015828-16-2.0-42
rubix:
355A7903
manufacturer :
5150892
ean:
4042446143893
Technical specifications
Diameter
16
mm
Total length
115
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : WALTERPROT H8015828-16-2.0-42 ADVANCED MILLING CUTTER 5150892
Technical specifications
Attributes
Diameter
16
mm
Total length
115
mm
Length of cut
16
mm
Tail diameter
16
mm
Type of tail
cylindrical
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
276.53
excl. VAT
/
Each
£
331.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
CUTLINE VARICUT 16MM 0.50R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S76710.0XR0.3 6707025
SANDVIK 2P370-2540-PB1740 SC MILLING CM PLURA 2 6915296
SANDVIK R215.36-10050-AC22L1620 SC MILLING CM PLURA 2 5742792
SANDVIK 2P370-1270-PB1740 SC MILLING CM PLURA 2 6870035
SANDVIK 1P230-1270-XA1630 SC MILLING CM PLURA 1 7045720
SANDVIK 316-12SL442-12010P 1730 COROMILL 6874184
SANDVIK 316-16SM450-16010P1730 SOLID CARBIDE HEADS 7611763
SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843
DORMER P8136.3X3.0 BURR 6.30 MM X 3.00 MM 6814154
SANDVIK 2S342-0600-100-PBP2BM SC MILLING CM PLURA 2 8351870
DORMER S7144.0 DRILL 4.00 MM 6706617
DORMER P8016.0X6.0 BURR 6.00 MM X 6.00 MM 6814048
SANDVIK 2S440-0800-100-SD1725 SC MILLING CM PLURA 2 7858252