VCOIL 04312 V-COIL RAPID M8 KIT


Thread repair set rapid M8x1,25-1D

References
v-coil:16540140, 9168490140
rubix:218A7308
manufacturer :9168490140
ean:4022835043126
brand logo
brand logo

Product details : VCOIL 04312 V-COIL RAPID M8 KIT


V-COIL rapid thread repair set

Drilling: Bore out damaged thread with the V-COIL rapid jobber drills. Check: Check the tap and thread bolt for the same thread and gradient. Thread: Cut the mounting thread in the bored out hole with the special V-COIL taps. The use of cutting oil is recommended. Installing the threaded insert: Place the insert on the installation tool and turn open. Then turn in the threaded insert applying light pressure. Breaking the pin: After installation, take the insertion tool out using a cordless screwdriver turning to the left and remove the carrier pin with the pin breaker. After completing these steps, a thread is produced that is often better and stronger than the original thread due to the narrow and exact tolerances as well as the spring thread forming. Application: Thread armouring of materials with low shearing resistance e.g. aluminium and magnesium alloys, in mechanical engineering, in automobile, electro and medical technology and in aviation and aerospace. Thread repair of damaged or worn threads. Reject recovery. Supply: In a plastic cassette: tap, jobber drill in core hole dimensions, installation tool, pin breaker each with 1/4" hexagon mount, a universal holder with quick-change chuck and threaded inserts.

Set contents: 1 tap M8; 1 jobber drill 8.3 mm; 1 installation tool with 1/4" hexagon mount; 1 pin breaker; 1 universal holder; 10 threaded inserts 1.5 x D

Technical specifications


Attributes
No attributes to display for this product
£ 31.35 excl. VAT
/ Each
£ 37.62 incl. VAT
  • Usually arrives within 14 working days