MECALINE 859681 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C3/8
THREADED HOLLOW SCREW FOR BANJO BODY
See technical informationReferences
Mecaline:859681
Rubix:216A2209
EAN:3660338146688


Technical specifications
| Connection 1 | 3/8 |
|---|---|
| Connection 2 | 3/8 |
| Material | nickel-plated brass |
Product details : MECALINE 859681 BOLTS FOR DOUBLE TRIPLE AND FEMALE BANJOS C3/8
Material: Nickel plated brass. Temperature: -20°C...80°C. Supplied with seals.
Technical specifications
Attributes
| Connection 1 | 3/8 |
|---|---|
| Connection 2 | 3/8 |
| Material | nickel-plated brass |
| Connecting diameter | 3/8 '' |
Show UNSPSC/ECL@SS
£ 5.64 excl. VAT
/ Each
£ 6.77 incl. VAT
- Usually arrives within 14 working days