LOCTITE 270 HIGH STRENGTH STUDLOCK 10ML 1918245
Threadlocker AN
See technical informationSee documentsReferences
Loctite:270
Rubix:80102107
Manufacturer :1918991
EAN:5010266009124

Documents
Product details : LOCTITE 270 HIGH STRENGTH STUDLOCK 10ML 1918245
LOCTITE 270 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids. Can be disassembled by heating to 300°C.
Strengths
Your Benefits:
High-strength general threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Can be disassembled by heating to 300°C
P1 NSF Reg. No.: 123006
High-strength general threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Can be disassembled by heating to 300°C
P1 NSF Reg. No.: 123006
Applications
Threadlocking Adhesive - high strength. Permanent locking. Suitable for all metal threaded assemblies.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 57x28x158 mm |
|---|---|
| Volume | 10 ml |
| Drying time | 10 min |
| Min. temperature | -55 °C |
| Max. temperature | 180 °C |
Show UNSPSC/ECL@SS
£ 13.23 excl. VAT
/ Each
£ 15.88 incl. VAT
- In stock: Next day delivery