LOCTITE 2400 HEALTH & SAFETY FRIENDLY MEDIUM STRENGTH 250ML 1947403
Thread locking Adhesive
See technical informationSee documentsReferences
Loctite:2400
Rubix:80532325
Manufacturer :1947403
EAN:5010266009933




Documents
Product details : LOCTITE 2400 HEALTH & SAFETY FRIENDLY MEDIUM STRENGTH 250ML 1947403
LOCTITE® 2400 is a medium thread locker formulated to secure and seal bolts, nuts and studs to prevent loosening due to vibration. It works on all metals and passive substrates. Slight contamination by industrial oils, corrosion prevention oils and cutting fluids is tolerated. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.
Strengths
•No hazard symbols, risks or safety phrases
WRAS Approval (BS 6920): 1104507
Prevents loosening on vibrating assemblies e. g. pumps, gear boxes or presses
Improved cure strength on zinc-flake coated steel
Thixotropic nature reduces the migration of liquid product after application
Permits regular disassembly
Improved cure speed on inactive substrates
WRAS Approval (BS 6920): 1104507
Prevents loosening on vibrating assemblies e. g. pumps, gear boxes or presses
Improved cure strength on zinc-flake coated steel
Thixotropic nature reduces the migration of liquid product after application
Permits regular disassembly
Improved cure speed on inactive substrates
Applications
Threadlocking
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Drying time | 10 min |
| Viscosity | 350 mPa s |
| Weight | 55 g |
| Min. temperature | 8 °C |
| Max. temperature | 28 °C |
Show UNSPSC/ECL@SS
£ 202.58 excl. VAT
/ Each
£ 243.10 incl. VAT
- Usually arrives within 14 working days