LOCTITE 561 PIPE SEALANT STICK LOW STRENGTH 19G 540920
Threadsealant AN
See technical informationSee documentsReferences
Loctite:561
Rubix:190104
Manufacturer :540920
EAN:5010266383019
Documents
Product details : LOCTITE 561 PIPE SEALANT STICK LOW STRENGTH 19G 540920
LOCTITE 561 an orange, semi-solid methacrylate stick thread sealant, an ideal toolbox product for maintenance and repair that won’t spill or leak. Fast, reliable curing on metal, tapered pipe threads and fittings with a thread size up to M80/R3”; its breakaway torque rating is 2Nm. This is a low strength product for easy disassembly. Service temperature is from -55◦C to +150◦C; NSF approved.
Strengths
easily portable
won’t spill or leak
provides instant low pressure seal
doesn’t creep, shrink or block systems
low disassembly strength
NSF approved
Applications
Thread sealant – orange, semi-solid methacrylate stick, ideal toolbox product for all metal fittings that won’t spill or leak. NSF approved.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 76,200x49,213x241,300 mm |
|---|---|
| Weight | 19 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
| Chemical Resistance | yes |
Show UNSPSC/ECL@SS
£ 17.20 excl. VAT
/ Each
£ 20.64 incl. VAT
- In stock: Next day delivery
