LOCTITE 278 HIGH STRENGTH OIL TOLERANT 50ML 1117477

Threadlocker AN

See technical informationSee documents
References
Loctite:278
Rubix:2000504
Manufacturer :1117477
EAN:5010266428437
LOCTITE 278 BO 50ML EGFD
brand logo
brand logo
Technical specifications
Documents

Product details : LOCTITE 278 HIGH STRENGTH OIL TOLERANT 50ML 1117477


LOCTITE 278 is a green, medium viscosity, methacrylate-based threadlocking adhesive with high strength. It has a fixture time on steel of 20 min, brass 20 min and stainless steel 60 min. Ideal for applications where migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. High temperature resistance.

Strengths


medium viscosity
breakaway torque on M10 bolts of 42Nm
prevents unwanted movement, loosening, leaks and corrosion
resists vibration
high strength
high temperature resistance

Applications

Medium viscosity and high strength, methacrylate-based, green threadlocking instant adhesive, High temperature resistance.
brand logo
brand logo

Technical specifications


Attributes
Volume50 ml
Drying time20 min
Min. temperature-55 °C
Max. temperature200 °C
Show UNSPSC/ECL@SS
£ 60.62 excl. VAT
/ Each
£ 72.74 incl. VAT
  • In stock: Next day delivery