LOCTITE 275 HIGH STRENGTH HIGH VISCOSITY THIXOTROPIC 50ML 232560
Loctite Thread Locking
See technical informationSee documentsReferences
Loctite:275
Rubix:304448
Manufacturer :232560
EAN:5010266275369

Documents
Product details : LOCTITE 275 HIGH STRENGTH HIGH VISCOSITY THIXOTROPIC 50ML 232560
Designed for the permanent locking and sealing of threaded fasteners. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Typical applications include the locking and sealing of large bolts and studs (M25 and larger)
Strengths
High viscosity
Breakaway torque on M10 bolts of 25 Nm
Prevents unwanted movement, loosening, leaks and corrosion
Resists vibration
High strength
Suited to large threads
Breakaway torque on M10 bolts of 25 Nm
Prevents unwanted movement, loosening, leaks and corrosion
Resists vibration
High strength
Suited to large threads
Applications
Threadlocking
Ideal for applications where migration of the adhesive must be prevented
Ideal for applications where migration of the adhesive must be prevented
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Drying time | 180 min |
| Viscosity | 10000 mPa s |
| Weight | 56.2 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 58.08 excl. VAT
/ Each
£ 69.70 incl. VAT
- In stock: Next day delivery