SPARTEX 829238 FIX ROUL BLOC PRODUCT FOR CYLINDRICAL RETAIN CAP G50

Fixroul bloc cylindrical fixing product

See technical informationSee documents

References

Spartex:829238
Rubix:217A3646
EAN:3660338048227
FIXROUL BLOC Product for cylindrical retaining Capacity g 50

Technical specifications

Documents

Product details : SPARTEX 829238 FIX ROUL BLOC PRODUCT FOR CYLINDRICAL RETAIN CAP G50


Applications: Fixing of cylindrical elements: sleeves, rings, bearings, pulleys, inserts, bushings... .
Colour: Green. .
Characteristics: .
Base: Anaerobic adhesive. .
Resistance class: Strong. .
Viscosity: 400 to 800 mPa.s .
Permissible temperature after polymerization: -50°C to +200°C .
Setting time on M10 steel screw: 15-30mn .
Setting time on M10 brass bolt: < 10mn .
Final strength: 24 hours. .
Maximum clearance: 0.4 mm .
Shear strength (DIN 54452): 25-44N/mm2 .
Packaging: 50g bottle .
German made.

Strengths

High and increased dynamic resistance to axial and radial stresses

Technical specifications


Attributes
Volume50 ml
Weight50 g
Min. temperature-50 °C
Max. temperature200 °C
£ 18.65 excl. VAT
/ Each
£ 22.38 incl. VAT
  • In stock: Next day delivery