References
Loctite:268
Rubix:190103
Manufacturer :1709314
EAN:5010266007113

Documents
Product details : LOCTITE 268 HIGH STRENGTH STICK 19G 1709314
LOCTITE 268 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It is available in a stick format and easy and effective in overhead applications. The product works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It tolerates slight contamination by industrial oils, corrosion prevention oils and cutting fluids.
Strengths
High bond strength
Convenient stick format prevents dripping
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Can be disassembled by heating to 300°C
Convenient stick format prevents dripping
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Can be disassembled by heating to 300°C
Applications
Threadlocking Adhesive - high strength. Non-drip. Easy-to-use stick. Suitable for all metal threaded assemblies.
Technical specifications
Attributes
| Volume | 19 ml |
|---|---|
| Drying time | 10 min |
| Weight | 19 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 27.91 excl. VAT
/ Each
£ 33.49 incl. VAT
- In stock: Next day delivery