References
Loctite:241
Rubix:80886197
Manufacturer :135352
EAN:5010266241302

Documents
Product details : LOCTITE 241 (MOD) 50ML 464276
LOCTITE 241 is a methacrylate-based threadlocking adhesive designed for medium strength applications on small threads. Typical fixture times are 35, 12 and 240 minutes on steel, brass and stainless steel respectively. Offering low viscosity and a breakaway torque of 11.5 Nm, the product is intended for fasteners that require normal disassembly with standard hand tools.
Strengths
Medium strength
Low viscosity
Designed for small threads
Various pack sizes
Applications
Medium strength, low viscosity threadlocking adhesive. Formulated for small metal threads up to M12.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 238x201x227 mm |
|---|---|
| Volume | 50 ml |
| Drying time | 5 min |
| Weight | 51.3 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 60.65 excl. VAT
/ Each
£ 72.78 incl. VAT
- In stock: Next day delivery