LOCTITE 248 MEDIUM STRENGTH STICK 19G 1714937
Threadlocker medium 248
See technical informationSee documentsReferences
Loctite:248
Rubix:190102
Manufacturer :1714937
EAN:5010266007045

Documents
Product details : LOCTITE 248 MEDIUM STRENGTH STICK 19G 1714937
LOCTITE® 248 threadlocker is an effective solution for securing and sealing threaded assemblies. Supplied as a semi-solid stick, it ensures easy and clean application, making it ideal for overhead use or on vertical surfaces. This blue threadlocker provides medium strength, allowing easy disassembly using standard hand tools. It seals and helps prevent fasteners from loosening due to vibration, making it particularly suitable for fasteners on pumps, gearbox housings or presses. It works on all metals, including passive substrates such as stainless steel, aluminium and coated surfaces, without requiring an activator. In addition, it can be applied directly to lightly oiled fasteners without prior cleaning.
Specifications:
• Colour: Blue
• Strength: Medium
• Breakaway torque (M10 steel nuts/bolts): 23.0 N·m (200.0 in./lb)
• Physical form: Semi-solid stick
• Fixture time: 5.0 min
• Application temperature: -55.0 to 150.0°C (-65.0 to 300.0°F)
• Cure type: Anaerobic.
Specifications:
• Colour: Blue
• Strength: Medium
• Breakaway torque (M10 steel nuts/bolts): 23.0 N·m (200.0 in./lb)
• Physical form: Semi-solid stick
• Fixture time: 5.0 min
• Application temperature: -55.0 to 150.0°C (-65.0 to 300.0°F)
• Cure type: Anaerobic.
Strengths
• Clean and easy application thanks to its semi-solid stick form;
• Prevents loosening of threaded assemblies subjected to vibration;
• Compatible with all types of metals, including passive substrates;
• Can be applied directly to lightly oiled fasteners without prior cleaning;
• Easy disassembly with conventional hand tools, facilitating servicing and maintenance;
• Suitable for vertical or overhead applications, reducing waste and improving application accuracy.
• Prevents loosening of threaded assemblies subjected to vibration;
• Compatible with all types of metals, including passive substrates;
• Can be applied directly to lightly oiled fasteners without prior cleaning;
• Easy disassembly with conventional hand tools, facilitating servicing and maintenance;
• Suitable for vertical or overhead applications, reducing waste and improving application accuracy.
Applications
LOCTITE® 248 threadlocker is particularly recommended for securing and sealing threaded assemblies in various industrial environments. It is commonly used in the assembly and maintenance of mechanical components exposed to vibration, such as screws on pumps, gearbox housings and presses. Thanks to its compatibility with all types of metals, including passive substrates, it is suitable for the mechanical engineering, automotive and industrial maintenance sectors. Its clean and practical application makes it an ideal solution for overhead work or use on vertical surfaces.
Technical specifications
Attributes
| Volume | 19 ml |
|---|---|
| Drying time | 5 min |
| Weight | 19 g |
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 27.56 excl. VAT
/ Each
£ 33.07 incl. VAT
- In stock: Next day delivery