References
Loctite:2432
Rubix:80113312
Manufacturer :219998
EAN:3255460251975

Documents
Product details : LOCTITE 2432 NUCLEAR GRADE 50ML 219998
Blue, liquid, 1-part, medium viscosity, thixotropic dimethacrylate ester acrylic threadlocker with medium strength. LOCTITE® 2432 is a blue, liquid, 1-part, medium viscosity, thixotropic dimethacrylate ester acrylic threadlocker with medium strength. It is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. It was especially developed for use on sensitive metals, like titanium, used in the nuclear industry.
Strengths
•Particularly suitable for use on stainless steel without the need for surface activation
Low halogen and sulphur content
One component – no mixing
Positive under UV light
Thixotropic – reduced migration
Low halogen and sulphur content
One component – no mixing
Positive under UV light
Thixotropic – reduced migration
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Drying time | 20 min |
| Weight | 50 g |
| Min. temperature | 8 °C |
| Max. temperature | 28 °C |
Show UNSPSC/ECL@SS
£ 76.91 excl. VAT
/ Each
£ 92.29 incl. VAT
- In stock: Next day delivery