LOCTITE 270 HIGH STRENGTH STUDLOCK 250ML 1335906

Threadlocker AN

See technical informationSee documents
References
Loctite:270 BO 250ML EGFD
Rubix:304109
Manufacturer :1335906
EAN:5010266000893
brand logo
brand logo
brand logo
Technical specifications
Documents

Product details : LOCTITE 270 HIGH STRENGTH STUDLOCK 250ML 1335906


LOCTITE 270 is a high-strength threadlocker for maximum efficacy in the securing and sealing of bolts, nuts and studs to prevent loosening due to vibration. The product serves to permanently lock assemblies which must not come loose. It works on all metals, including passive substrates such as stainless steel, aluminium and plated surfaces. It is proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids. Can be disassembled by heating to 300°C.

Strengths

Your Benefits:
High-strength general threadlocker for maximum efficacy
Prevents loosening on vibrating assemblies, e.g. pumps, gear boxes or presses
Works on all metals, including passive substrates (e.g. stainless steel, aluminium, plated surfaces)
Proven to be tolerant of minor contamination due to industrial oils, e.g. engine oils, corrosion prevention oils and cutting fluids
Permits disassembly with hand tools
Can be disassembled by heating to 300°C
P1 NSF Reg. No.: 123006

Applications

Threadlocking Adhesive - high strength. Permanent locking. Suitable for all metal threaded assemblies.
brand logo
brand logo

Technical specifications


Attributes
Volume250 ml
Drying time10 min
Min. temperature-55 °C
Max. temperature180 °C
Show UNSPSC/ECL@SS
£ 222.97 excl. VAT
/ Each
£ 267.56 incl. VAT
  • In stock: Next day delivery