LOCTITE 5400 HEALTH & SAFETY FRIENDLY MED.STR. PIPE SEAL 50ML 1953597

Threadsealant 5400

See technical informationSee documents

References

Loctite:5400
Rubix:2024820
Manufacturer :1953597
EAN:5010266010090
LOCTITE 5400 ACC50ML EGFD

Technical specifications

Documents

Product details : LOCTITE 5400 HEALTH & SAFETY FRIENDLY MED.STR. PIPE SEAL 50ML 1953597


LOCTITE 5400 is designed for the locking and sealing of metal pipes and fittings as well as other cylindrical metal assemblies. It ensures an instant, low-pressure seal for metal pipes and fittings at low temperatures. Will not creep, shrink or block systems by shredding. Its key differentiator is the “White” Material Safety Data Sheet. LOCTITE 2400 carries no hazard symbols, risk or safety phrases and does not contain any declarable carcinogens, mutagens or reproductive toxins.

Strengths

Your Benefits:
General purpose liquid thread sealant for sealing metal threads
No hazard symbols, no risk phrases & no safety phrases; "White” Material Safety Data Sheet
Suitable for metal threads only
Instant low-pressure seal
Resistant to fuel, oil, coolants and hydraulic fluids
Locks connection against vibration loosening

Applications

Thread Sealant - medium strength pipe sealant. White material safety data sheet, no labelling.

Technical specifications


Attributes
Packaged dimensions (D x W x H)45x50x272 mm
Volume50 ml
Viscosity12500 mPa s
Weight55 g
Min. temperature-55 °C
Max. temperature150 °C
£ 34.98 excl. VAT
/ Each
£ 41.98 incl. VAT
  • In stock: Next day delivery