LOCTITE 55 PIPE SEALING CORD 160M 2056938

Thread Sealant Loctite 55

See technical informationSee documents
References
Loctite:55 48X160M EN
Rubix:315587
Manufacturer :2056938
EAN:4058093043851
brand logo
Technical specifications
Volume160 ml
Documents

Product details : LOCTITE 55 PIPE SEALING CORD 160M 2056938


LOCTITE® 55 is designed for sealing of metal and plastic pipes and fittings. It needs no cure time and results in an immediate, full pressure seal. The ideal choice for a quick, easy and reliable seal. The product has approval for gas and potable water and is certified to NSF/ANSI, Standard 61.

Strengths

•General purpose, threaded pipe and fitting sealant
For a quick, easy and reliable seal
Non-curing, immediate, full-pressure seal
DVGW/KTW approval for gas and potable water
WRAS listed – approval number 1807518, meets BS 6920 for potable water: 0808533
Tested in accordance with EN 751-2 Class ARp and DIN 30660
Certified to NSF/ANSI, Standard 61

Applications

Thread sealing

Technical specifications


Attributes
Volume160 ml
Show UNSPSC/ECL@SS
£ 16.42 excl. VAT
/ Each
£ 19.70 incl. VAT
  • In stock: Next day delivery