LOCTITE 266 HIGH STRENGTH HIGH TEMPERATURE 50ML 1117533
Threadlocker
See technical informationSee documentsReferences
Loctite:266
Rubix:80106765
Manufacturer :1117533
EAN:0079340428478

Documents
Product details : LOCTITE 266 HIGH STRENGTH HIGH TEMPERATURE 50ML 1117533
It is a high temperature, high strength, anaerobic threadlocker. It is a 1-part, thixotropic liquid that is fast curing and which resists oil and mild surface contamination
Applications
Threadlocking
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Max. temperature | 232 °C |
Show UNSPSC/ECL@SS
£ 75.87 excl. VAT
/ Each
£ 91.04 incl. VAT
- In stock: Next day delivery