LOCTITE 290 HIGH STRENGTH PENETRATING 50ML 142568

Thread Locking High Strength Oil Tolerant

See technical informationSee documents
References
Loctite:290
Rubix:304402B
Manufacturer :142568
EAN:5010266290539
brand logo
Technical specifications
Documents

Product details : LOCTITE 290 HIGH STRENGTH PENETRATING 50ML 142568


LOCTITE 290 is a liquid medium/high-strength thread locker designed for the locking and sealing of threaded fasteners. Because of its low viscosity and capillary action, the product wicks between engaged threads and eliminates the need for disassembly prior to application. The product cures when confined in the absence of air between close-fitting metal surfaces and prevents loosening and leakage due to shock and vibration. The product can also fill porosities in welds, castings and powdered metal parts

Strengths

Ideal for locking preassembled fasteners, e.g. instrumentation fasteners, electrical connectors and set screws
Works on metal only
Proven to be tolerant of minor contamination due to industrial oils, e.g. motor oils, corrosion prevention oils and cutting fluids
Requires heat for disassembly

Applications

Used to prevent loosening and leakage of threaded fasteners. Particularly suitable for applications such as instrumentation or carburettor screws where assembly and positioning is required before applying the thread locker

Technical specifications


Attributes
Volume50 ml
Min. temperature-55 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 55.15 excl. VAT
/ Each
£ 66.18 incl. VAT
  • In stock: Next day delivery