LOCTITE 567 STAINLESS STEEL PIPE SEAL HIGH TEMP SLOW CURE 50ML 2087065
Loctite Secure Thread
See technical informationSee documentsReferences
Loctite:567
Rubix:4511646
Manufacturer :2087065
EAN:4058093006245

Documents
Product details : LOCTITE 567 STAINLESS STEEL PIPE SEAL HIGH TEMP SLOW CURE 50ML 2087065
LOCTITE 567 is an off-white, low strength, thixotropic methacrylate thread sealant. It cures in the absence of air and by contact with metals when confined within threads up to M80/R3". It is best suited for use on coarse metal threads and its breakaway torque rating is 1,7Nm. Viscosity is 280,000 - 800,000 mPa and service temperature -55 to +150ºC. UL approved
Strengths
Provides an instant low pressure seal
Doesn’t creep, shrink or block systems
Single component - clean and easy to apply
Thixotropic and high/very high viscosity
UL approved
Doesn’t creep, shrink or block systems
Single component - clean and easy to apply
Thixotropic and high/very high viscosity
UL approved
Applications
Thread Sealing
Technical specifications
Attributes
| Volume | 50 ml |
|---|---|
| Weight | 50 g |
| Min. temperature | -55 °C |
| Max. temperature | 200 °C |
Show UNSPSC/ECL@SS
£ 27.95 excl. VAT
/ Each
£ 33.54 incl. VAT
- In stock: Next day delivery