LOCTITE 278 HIGH STRENGTH OIL TOLERANT 250ML 1103419
Threadlocking Adhesive
See technical informationSee documentsReferences
Loctite:278 250ML
Rubix:2000505
EAN:5010266427539

Documents
Product details : LOCTITE 278 HIGH STRENGTH OIL TOLERANT 250ML 1103419
High strength, medium viscosity methacrylate-based threadlocking adhesive. High temperature resistance. LOCTITE® 278 is a high strength, medium viscosity, methacrylate-based threadlocking adhesive. Can tolerate slight contaminations of industrial oils
LOCTITE 278 is a green, high-strength, medium-viscosity threadlocker based on methacrylate. It reaches handling strength in 20 minutes on steel, 20 minutes on brass and 60 minutes on stainless steel, making it ideal for applications where adhesive migration must be avoided. Tolerates slight oily contamination from industrial oils. High temperature resistance.
Strengths
•Medium viscosity
Resists vibration
Prevents unwanted movement, loosening, leaks and corrosion
High strength
Resists vibration
Prevents unwanted movement, loosening, leaks and corrosion
High strength
Applications
Threadlocking
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Drying time | 60 min |
| Viscosity | 3600 mPa s |
| Max. temperature | 200 °C |
| Chemical Resistance | yes |
Show UNSPSC/ECL@SS
£ 247.83 excl. VAT
/ Each
£ 297.40 incl. VAT
- Usually arrives within 14 working days