LOCTITE 575 L/STRENGTH S/CURE L/ODOUR PIPESEAL 250ML 234546

Loctite Thread Locking Adhesive

See technical informationSee documents
References
Loctite:575
Rubix:315588B
Manufacturer :5075711
EAN:5010266575612
brand logo
Technical specifications
Documents

Product details : LOCTITE 575 L/STRENGTH S/CURE L/ODOUR PIPESEAL 250ML 234546


LOCTITE® 575 is a low strength, slow cure, low odour pipe sealing product especially developed for sealing pipe connections with relatively coarse threads and flanges. It allows instant start up of fluid systems when threads are tightened as specified. Typical uses include gas piping systems, central heating systems, sprinkler systems, fire systems, hydraulic systems and pneumatic systems.

Strengths

No run-off due to thixotropic nature
Prevents leaks due to vibration loosening connections
Teflon filler provides lubrication during assembly and excellent chemical resistance after curing
Provides an instant seal, even at sub-zero temperatures when pipe connections are wrenched tight
Low odour

Applications

Suitable for all metal threaded assemblies

Technical specifications


Attributes
Volume250 ml
Min. temperature-55 °C
Max. temperature150 °C
Show UNSPSC/ECL@SS
£ 104.75 excl. VAT
/ Each
£ 125.70 incl. VAT
  • In stock: Next day delivery