LOCTITE 272 HIGH STRENGTH HIGH TEMPERATURE 250ML 1008096
Loctite 272
See technical informationSee documentsReferences
Loctite:272
Rubix:4501124
Manufacturer :1008096
EAN:5010266421896

Documents
Product details : LOCTITE 272 HIGH STRENGTH HIGH TEMPERATURE 250ML 1008096
LOCTITE 272 is a red, low viscosity, methacrylate-based threadlocking adhesive with high strength. It has a fixture time on steel of 10 min, brass 5 min and stainless steel 15 min. Ideal for applications where any migration of the adhesive must be prevented. Can tolerate slight contaminations of industrial oils. Suitable for all metal fasteners. It has a breakaway torque on M10 bolts of 23Nm.
Strengths
medium viscosity
breakaway torque on M10 bolts of 23Nm
high temperature resistant
resists vibration
high strength
seals threads - allow through-hole tapping
Applications
High strength, methacrylate-based, medium viscosity, red-orange coloured, threadlocking instant adhesive. It has high temperature resistance.
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 58,738x28,575x158,750 mm |
|---|---|
| Volume | 250 ml |
| Drying time | 40 min |
| Viscosity | 15000 mPa s |
| Min. temperature | -55 °C |
| Max. temperature | 232 °C |
| Chemical Resistance | yes |
Show UNSPSC/ECL@SS
£ 250.85 excl. VAT
/ Each
£ 301.02 incl. VAT
- In stock: Next day delivery