LOCTITE 242 NUTLOCK CONTROLLED TORQUE 250ML 142505
Loctite Thread Locking Adhesive
See technical informationSee documentsReferences
Loctite:242
Rubix:304106
Manufacturer :142505
EAN:5010266242729

Documents
Product details : LOCTITE 242 NUTLOCK CONTROLLED TORQUE 250ML 142505
LOCTITE® 242® is designed for the locking and sealing of threaded fasteners which require normal disassembly with standard hand tools. The product cures when confined in the absence of air between close fitting metal surfaces and prevents loosening and leakage from shock and vibration. Suitable for applications on less active substrates such as plated surfaces, where disassembly with hand tools is required for servicing. The thixotropic nature of LOCTITE® 242 ® reduces the migration of liquid product after application to the substrate.
Strengths
Medium Strength Screw lock
For interconnections → M36
Locks screw connections so they will not loosen
Ideal for dynamic loads
Can be disassembled with common tools
Resistant to chemicals
For interconnections → M36
Locks screw connections so they will not loosen
Ideal for dynamic loads
Can be disassembled with common tools
Resistant to chemicals
Applications
Suitable for applications on less active substrates such as plated surfaces, where disassembly with hand tools is required for servicing
Technical specifications
Attributes
| Volume | 250 ml |
|---|---|
| Min. temperature | -55 °C |
| Max. temperature | 150 °C |
Show UNSPSC/ECL@SS
£ 278.64 excl. VAT
/ Each
£ 334.37 incl. VAT
- In stock: Next day delivery