FESTO 540861 THREE-POINT GRIPPER HGDT-25-A-G2
Three-Point Gripper
See technical informationSee documentsReferences
Festo:HGDT-25-A-G2
Rubix:114A5313
Manufacturer :540861
EAN:4052568179359

Documents
Product details : FESTO 540861 THREE-POINT GRIPPER HGDT-25-A-G2
three-point gripper HGDT-25-A-G2 Sturdy, can be used as internal and external gripper, for Position sensing. With gripping force retention when closing...-G2. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
three-point gripper HGDT-25-A-G2 Sturdy, can be used as internal and external gripper, for position sensing. With gripping force retention when closing...-G2. Size=25, Stroke per gripper jaw=3 mm, Max. replacement accuracy=<= 0,2 mm, Max. angular gripper jaw backlash ax,ay=<= 0,1 deg, Max. gripper jaw backlash Sz=<= 0,05 mm
Technical specifications
Attributes
| Type | three-point gripper |
|---|---|
| Cylinder stroke | 25 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 949.60 excl. VAT
/ Each
£ 1,139.52 incl. VAT
- Delivery usually within ( 2 ) days