References
Festo:DHPC-16-A-B-2
Rubix:390A7644
Manufacturer :8116790
EAN:4052568554422

Technical specifications
| Type | parallel gripper, double-acting |
|---|---|
| Cylinder stroke | 3 mm |
Product details : FESTO 8116790 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | parallel gripper, double-acting |
|---|---|
| Cylinder stroke | 3 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m3 |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 235.01 excl. VAT
/ Each
£ 282.01 incl. VAT
- Delivery usually within ( 2 ) days