SANDVIK N331.32-315S60KM15.00 MILLCUTTER SIDE&FACEMILLS 5737789
Three-size adjustable disc cutter CoroMill® 331
See technical informationReferences
Sandvik Coromant:N331.32-315S60KM15.00
Rubix:317A2467
Manufacturer :5737789
EAN:11173120



Product details : SANDVIK N331.32-315S60KM15.00 MILLCUTTER SIDE&FACEMILLS 5737789
Three-size adjustable disc cutter CoroMill® 331
Technical specifications
Attributes
| Diameter | 315 mm |
|---|---|
| Z | 10 mm |
| Tail diameter | 60 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 16.75 mm |
| Tail | arbor -iso 240 -2 key drives -metric: 60 |
Show UNSPSC/ECL@SS
£ 4,009.57 excl. VAT
/ Each
£ 4,811.48 incl. VAT
- Usually arrives within 14 working days
