Tie Rod Cylinder
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 80 mm |
Type | tie rod cylinder |
Cylinder diameter | 32 mm |
---|---|
Cylinder stroke | 80 mm |
Type | tie rod cylinder |
Min. temperature | -20 °C |
Max. temperature | 80 °C |
Inserted rod height | 209.7 mm |
Usually arrives within 14 working days