Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Electrode holder clamp
GISS 865817 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4
GISS 865817 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4
Tig consumables 17/ 18/ 26
References
spartex:
865817
rubix:
217A2553
ean:
3660338200090
Technical specifications
Type
TIG 17/18/26
Diameter
4
mm
Length
50
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 865817 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4
Tig consumables 17/ 18/ 26
Technical specifications
Attributes
Type
TIG 17/18/26
Diameter
4
mm
Length
50
mm
Type of assembly
Standard
Model
54N20
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.19
excl. VAT
/
Each
£
1.43
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
GISS 865816 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2
GISS 865790 TIG CONSUMABLES 9/20 DIAMETER MM 2 ELECTRODE HOLDER
PARWELD COLLET 13N24 3.2MM PACK OF 5
GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4
GISS 865792 TIG CONSUMABLES 9/20 DIAMETER MM 3,2
PARWELD COLLET BODY 1.6MM 10N31 PACK OF 5
PARWELD CKE403 ELECTRODE LEAD 400AMP 3M
PARWELD COLLET BODY 3.2MM 13N29 PACK OF 5
PARWELD COLLET BODY 3.2MM 10N28 PACK OF 5
PARWELD COLLET 1.6MM 10N23 PACK OF 5
GISS 865814 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2
GISS 865791 TIG CONSUMABLES 9/20 DIAMETER MM 2,4
GISS 865789 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 ELECTRODE HOLDER
PARWELD COLLET BODY 2.4MM 10N32 PACK OF 5
PARWELD 13N23 COLLET 13M23 2.4MM PACK OF 5