Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Electrode holder clamp
PARWELD COLLET BODY 3.2MM 10N28 PACK OF 5
PARWELD COLLET BODY 3.2MM 10N28 PACK OF 5
Standard Collet
References
parweld:
10N28
rubix:
2012587
ean:
5055365303032
Technical specifications
Type
Standard Collet Body
Diameter
3.2
mm
Length
47
mm
See all Specifications
Product details
Technical specifications
Product details : PARWELD COLLET BODY 3.2MM 10N28 PACK OF 5
Technical specifications
Attributes
Type
Standard Collet Body
Diameter
3.2
mm
Length
47
mm
Model
PRO/ECO/WLD
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.68
excl. VAT
/
Each
£
6.82
incl. VAT
In stock: Next day delivery
Select variants (7)
Add to cart
Create PDF from product
Check our products from related categories
PARWELD COLLET BODY 1.6MM 13N27 PACK OF 5
PARWELD COLLET 10N25 3.2MM PACK OF 5
GISS 865815 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2,4
PARWELD COLLET 10N22 1.0MM PACK OF 5
PARWELD COLLET BODY 1.6MM 10N31 PACK OF 5
PARWELD COLLET 1.6MM 10N23 PACK OF 5
GISS 865817 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4
GISS 865789 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 ELECTRODE HOLDER
PARWELD CKE403 ELECTRODE LEAD 400AMP 3M
GISS 865816 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2
PARWELD 13N23 COLLET 13M23 2.4MM PACK OF 5
PARWELD COLLET 13N21 1.0MM PACK OF 5
PARWELD GAS LENS COLLET 13N22L 1.6MM PACK OF 5
GISS 865813 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6
GISS 865814 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 2