Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Stopper
GISS 865798 TIG CONSUMABLES 9/20 LONG CAP
GISS 865798 TIG CONSUMABLES 9/20 LONG CAP
Tig consumables 9/20
References
spartex:
865798
rubix:
217A2570
ean:
3660338199943
Technical specifications
Type
Long plug (41V24)
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 865798 TIG CONSUMABLES 9/20 LONG CAP
Tig consumables 9/20
Technical specifications
Attributes
Type
Long plug (41V24)
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.46
excl. VAT
/
Each
£
1.75
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
GISS 865821 TIG CONSUMABLES 17/ 18/ 26 MEDIUM CAP
GISS 865819 TIG CONSUMABLES 17/ 18/ 26 SHORT CAP
GISS 865794 TIG CONSUMABLES 9/20 SHORT CAP
PARWELD TIG BACK CAP LONG 57Y02
GISS 865823 TIG CONSUMABLES 17/ 18/ 26 LONG CAP
PARWELD TIG BACK CAP SHORT 57Y04
GISS 865796 TIG CONSUMABLES 9/20 MEDIUM CAP
PARWELD 796F71 LONG CERAMIC CUP 1/4 PACK OF 10
PARWELD PNME CUTTING NOZZLE LONG 3/64 1.2MM 702312
SPARTEX 879826 PUR WP GREEN BOX 10 %1 0 X 150 MM
PARWELD 702225 AGNM GOUGE NOZZLE 25 10 - 14MM
GISS 865826 STARTER PACK AND REPAIR KIT TIG 17/18/26 2.4 DIA
SPARTEX 879809 LANTHANE 1 5% WL15 GOLD BOX 10 %2 4 X 150 MM
PARWELD 704225 TYPE 2/3/5 SWAGED WELDING NOZZLE NO.25
PARWELD 2.4MM Z TUNGSTEN ELECTRODE ZIRCONIATED