Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Welding and cutting generators
(436)
Welding & Cutting
(278)
Support metals
(191)
Resistance welding
(1)
Air treatment
(1)
Soldering
(53)
See Welding
Plasma generators
(20)
TIG generators
(229)
mma generators
(4)
MIG/MAG generators
(129)
Electrical welding equipment
(54)
See Welding and cutting generators
< Back
Rubix Categories
Welding
Welding and cutting generators
TIG generators
TIG torch consumables
Diffusers
PARWELD 796F71 LONG CERAMIC CUP 1/4 PACK OF 10
PARWELD 796F71 LONG CERAMIC CUP 1/4 PACK OF 10
Long Ceramic Cup
References
parweld:
796F71
rubix:
2000130
ean:
5055365324501
Technical specifications
Type
Long ceramic cup
Diameter
6
mm
Length
48
mm
Product details
Technical specifications
Product details : PARWELD 796F71 LONG CERAMIC CUP 1/4 PACK OF 10
Size : 4L.
Model : PRO/ECR/WP9, 20.
Bore-size : 1/4"/6 mm.
Technical specifications
Attributes
Type
Long ceramic cup
Diameter
6
mm
Length
48
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
27.57
excl. VAT
/
Each
£
33.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PARWELD GAS LENS BODY 45V26 2.4MM
PARWELD MB36 DIFFUSER WHITE B3605W PACK OF 5
ESAB 0157123054 CERAMIC GAS NOZZLE 9.8MM
GISS 865785 TIG CONSUMABLES 9/20 DIAMETER MM 3,2 (13N29)
GISS 865784 TIG CONSUMABLES 9/20 DIAMETER MM 2,4 (13N28)
GISS 865783 TIG CONSUMABLES 9/20 DIAMETER MM 2 DIFFUSER
GISS 865808 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 3,2 (10N28)
PARWELD GAS LENS CERAMIC NO.12 19MM PK OF 10 53N87
PARWELD MB501 DIFFUSER WHITE B5005W PACK OF 5
GISS 865782 TIG CONSUMABLES 9/20 DIAMETER MM 1,6 DIFFUSER
GISS 867090 TIG CONSUMABLES 17/ 18/ 26 DIFFUSERS DIAMETER MM 2.4
PARWELD MB36 DIFFUSER BLACK B3605B PACK OF 5
GISS 865806 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 1,6 (10N31)
PARWELD GAS LENS CUP 1/2 INCH 54N14 PACK OF 10
GISS 865809 TIG CONSUMABLES 17/ 18/ 26 DIAMETER MM 4,0 (406488)