SPARTEX 879809 LANTHANE 1 5% WL15 GOLD BOX 10 %2 4 X 150 MM
Lanthane 1.5% tungsten electrode wl15 (gold end)
See technical informationSee documentsReferences
Superseded Ref:855144
Spartex:879809
Rubix:217A2395
EAN:3660338333040
Documents
Product details : SPARTEX 879809 LANTHANE 1 5% WL15 GOLD BOX 10 %2 4 X 150 MM
WL15 1.5% lanthanum tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | lanthanum tungsten |
|---|---|
| Diameter | 2.4 mm |
Show UNSPSC/ECL@SS
£ 27.74 excl. VAT
/ Each
£ 33.29 incl. VAT
- In stock: Next day delivery

