PARWELD 2.4MM Z 2.4MM X 150MM WELDING ELECTRODE - WHITE

Tungsten Electrode

See technical information

References

Parweld:2.4MM Z
Rubix:096077
EAN:5055365308341
brand logo

Technical specifications

Material0.9% zirconiated
Diameter2.4 mm

Product details : PARWELD 2.4MM Z 2.4MM X 150MM WELDING ELECTRODE - WHITE


Strengths

For Use With AC
BS EN 26848: 1991 (ISO6848:1984) Standard
Fine grain structure and annealling make them resistant to splitting and weld contamination

Technical specifications


Attributes
Material0.9% zirconiated
Diameter2.4 mm
£ 3.72 excl. VAT
/ Each
£ 4.46 incl. VAT
  • In stock: Next day delivery