SPARTEX 879826 PUR WP GREEN BOX 10 %1 0 X 150 MM
Pure tungsten electrode wp (green end)
See technical informationSee documentsReferences
Spartex:879826
Rubix:217A2419
EAN:3660338333187
Documents
Product details : SPARTEX 879826 PUR WP GREEN BOX 10 %1 0 X 150 MM
WP20 pure tungsten electrodes. Length 150 mm. Case of 10 electrodes.
Technical specifications
Attributes
| Material | pure tungsten |
|---|---|
| Diameter | 1 mm |
| Colour | green |
Show UNSPSC/ECL@SS
£ 7.24 excl. VAT
/ Each
£ 8.69 incl. VAT
- Usually arrives within 14 working days

