ROEBUCK GA009ZBLACK KICK STEP STEEL BLACK


Dog-leg stairways/platform stairways Unbranded

References
unbranded:GA009ZBLACK
rubix:2005779
brand logo
brand logo
Technical specifications
Weight5 kg
Typekick steps

Product details : ROEBUCK GA009ZBLACK KICK STEP STEEL BLACK


Manufactured in steel, simply move into position, step on and the sprung castors lock in place. Non-skid steps prevent slips and the castors will not mark floors. Suitable for use in warehouses and offices. Top tread height 0.43m, weight 5kg. 5 year warranty. 150kg work load capacity, fully conforms to EN14183.
Loaded height - 445mm
unloaded height - 450mm
Base Dia. = 300mm
top dia. = 300mm
Weight = 2kg

Technical specifications


Attributes
Weight5 kg
Typekick steps
Show UNSPSC/ECL@SS
£ 65.45 excl. VAT
/ Each
£ 78.54 incl. VAT
  • Usually arrives within 14 working days