CLIMB-IT AAD02PB DOMED FEET STEPS WITH PUNCHED TREAD - 2 TREAD
Domed Feet Steps with Punched Tread
See technical informationSee documentsReferences
Climb-It:AAD02PB
Rubix:261A3451






Documents
Product details : CLIMB-IT AAD02PB DOMED FEET STEPS WITH PUNCHED TREAD - 2 TREAD
2 people needed to offload (3-7 treads)
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
3 people needed to offload (8-11 treads)
Forklift or 4 people needed to offload (12-15 treads)
Manufactured from durable painted strong tubular steel with a handlock mechanism which engages or disengages the front castors so the steps become mobile or static
Punched steel treads (200D x 610Wmm) & platforms (600D x 610Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength & stability
Load Capacity: 150kg
H x W x D mm 1085 x 550 x 690
no. of treads 2
Platform height 545mm
Technical specifications
Attributes
| Platform height | 545 m |
|---|---|
| Number of rungs | 2 |
| Type | safety steps |
Show UNSPSC/ECL@SS
£ 389.61 excl. VAT
/ Each
£ 467.53 incl. VAT
- Delivery usually within ( 16 ) days
