• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(108)
  • Storage(5,976)
See Equipment
  • Transport devices(1,916)
See Trolleys
  1. Rubix Categories
  2. Equipment
  3. Trolleys
  4. Transport devices
  5. Trolleys
  6. Handling truck for internal transport
  7. GPC TILT TRUCKS PCN92Y

GPC TILT TRUCKS PCN92Y

Tilt Truck

See technical information

References

GPC Industries:GPC-PCN92Y
Rubix:169A5866
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications

Materialpolypropylene (truck, castor);rubber (wheels)
Load capacity250 kg

Product details : GPC TILT TRUCKS PCN92Y


Technical specifications


Attributes
Materialpolypropylene (truck, castor);rubber (wheels)
Load capacity250 kg
Show UNSPSC/ECL@SS
£ 560.50 excl. VAT
/ Each
£ 672.60 incl. VAT
  • Delivery usually within ( 6 ) days

Check our products from related categories

IT561M INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 CUSHION BLUE/PLYGPC GI066Y H/D FOLDING ALLUMINIUM PLATFORM TRUCKGPC GC058Y CLEVER FOLDING TROLLEY BLACK GREY/BLACK/REDGPC KT831H HEAVY DUTY TRAY TROLLEYGPC HI328Y JANITORIAL CLEANING TROLLEY WITH LID BLUESPARTEX GI340Y WHITE GOODS SACK TRUCK 495 X 550 X 1315 YELLOWSPARTEX GI706R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - ANGLGPC PD638Y INTERCONNECTING DOLLY (1 X PAIR) 150KG BLACKNT490B HAND DRAWN TRUCK C/W PLY SIDES/ENDS - 1220 X 760 400MM PNEUMATIGPC ATRST10 TRAY RACK TROLLEY - SINGLE WIDTH C/W 10X24 LITRE CONTAINER370A9372 POLYPROPYLENE BASED PLATFORM TRUCK 1000KG LOAD RATINGPROPLAZ HI634Y HANDY WORKSHOP TROLLEY 475 X 565 890GPC G1706R GI706R HEAVY DUTY SACK TRUCKS WITH PUNCTURE PROOF WHEELSSPARTEX PI826H PLATFORM TRUCK - 1200 X 800 - 2 MESH SIDES 1500 X 800ROEBUCK G1334L TROLLEY 890 X 610 X 880MM 2 SHELF (D)
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap