GPC HI328Y JANITORIAL CLEANING TROLLEY WITH LID BLUE


Janitorial Cleaning Trolley With Lid

References
gpc industries:HI328Y
rubix:241A4367
brand logo
brand logo
Technical specifications
MaterialPlastic
See all Specifications

Product details : GPC HI328Y JANITORIAL CLEANING TROLLEY WITH LID BLUE


Super quality heavy duty veneer deck finish
Easily manoeuvrable on 2 fixed, 2 swivel braked, steel centred 200mm rubber castors
Sides and ends, along with the deck of heavy duty veneer finish are supported by a steel frame
Some assembly required
Large 500kg load capacity (U.D.L.) when using these platform trucks on a level/even surface
Available with a choice of Mesh sides & ends

Technical specifications


Attributes
MaterialPlastic
Width500 mm
Height972 mm
Length1140 mm
ColourBlue
Show UNSPSC/ECL@SS
£ 156.95 excl. VAT
/ Each
£ 188.34 incl. VAT
  • Usually arrives within 14 working days