TIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230V
Valiance+
See technical informationSee documentsReferences
Timeguard:RCD08MPVN
Rubix:217A5798

Documents
Product details : TIMEGUARD RCD08MPVN 30A RCD SOCKET,PLASTIC SURFACE MOUNT SWITCHED 230V
Valianceplus Rcd Twin Metal Socket - Pas (H)88 mm x (W)148 mm x (D)60 mm
Technical specifications
Attributes
| Type | double gang switched socket |
|---|---|
| Model | rcd |
| Material | metal |
Show UNSPSC/ECL@SS
£ 66.33 excl. VAT
/ Each
£ 79.60 incl. VAT
- In stock: Next day delivery
