TIME GUARD PDFM362 PIR PRESENCE DETECTOR 2000W - 2 CHANNEL (DIA)80 MM
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:PDFM362
Rubix:234A8535

Documents
Product details : TIME GUARD PDFM362 PIR PRESENCE DETECTOR 2000W - 2 CHANNEL (DIA)80 MM
Pir Presence Detector 2000W - 2 Channel (Dia)80 mm x (D)52 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Standard | EC DIRECTIVES |
| Class IP | ip40 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
