TIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSOR
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:SLW360N
Rubix:211A2772

Documents
Product details : TIMEGUARD SLW360N PRESENCE DETECTOR PIR SENSOR
360/DEg Surface Mount Ceiling Pir Light (Dia)100.5 mm x (D)42.5 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Standard | EC DIRECTIVES |
| Class IP | ip44 |
Show UNSPSC/ECL@SS
£ 40.49 excl. VAT
/ Each
£ 48.59 incl. VAT
- In stock: Next day delivery
