TIME GUARD RCD10WPVN VALIANCEPLUS RCD WHITE FUSED CONNECTION (H)85 MM
Valiance+
See technical informationSee documentsReferences
Timeguard:RCD10WPVN
Rubix:234A8551
Documents
Product details : TIME GUARD RCD10WPVN VALIANCEPLUS RCD WHITE FUSED CONNECTION (H)85 MM
Valianceplus Rcd White Fused Connection (H)85 mm x (W)85 mm x (D)52 mm
Technical specifications
Attributes
| Voltage | 230 V |
|---|---|
| Amperage | 13 A |
Show UNSPSC/ECL@SS
£ 45.99 excl. VAT
/ Each
£ 55.19 incl. VAT
- Delivery usually within ( 3 ) days

