TIME GUARD PDFM361 PIR PRESENCE DETECTOR 2000W (FLUSH MOUNT) (DIA)80 M
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:PDFM361
Rubix:234A8534

Documents
Product details : TIME GUARD PDFM361 PIR PRESENCE DETECTOR 2000W (FLUSH MOUNT) (DIA)80 M
Pir Presence Detector 2000W (Flush Mount (Dia)80 mm x (D)52 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Power | 1000 W |
| Standard | EC DIRECTIVES |
| Class IP | ip40 |
Show UNSPSC/ECL@SS
- Delivery usually within ( 3 ) days
