TIME GUARD PDWM1500 120 DEG WALL MOUNT PIR PRESENCE DETECTOR (H)86 MM
PIR Presence Detector
See technical informationSee documentsReferences
Timeguard:PDWM1500
Rubix:234A8537

Documents
Product details : TIME GUARD PDWM1500 120 DEG WALL MOUNT PIR PRESENCE DETECTOR (H)86 MM
120 Deg Wall Mount Pir Presence Detector (H)86 mm x (W)86 mm x (D)22 mm
Technical specifications
Attributes
| Type | pir presence detector |
|---|---|
| Voltage | 230 V |
| Power | 1500 W |
| Standard | EC DIRECTIVES |
| Class IP | ip55 |
Show UNSPSC/ECL@SS
£ 86.01 excl. VAT
/ Each
£ 103.21 incl. VAT
- Delivery usually within ( 3 ) days
