CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 19 TEETH TAPER BORED
Timing belt pulley for taper-lock bushings
See technical informationReferences
Fenner:19H150-FEN
Rubix:405A9800
Manufacturer :023G0019


Technical specifications
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 19 |
| Belt width | 38.1 mm |
Product details : CLASSICAL TIMING PULLEY 1.1/2 INCH HEAVY PITCH 19 TEETH TAPER BORED
Timing Pulley 19H150 Taper Lock® 1210 GG
Technical specifications
Attributes
| Profile | h (pitch 12.7 mm) |
|---|---|
| Number of teeth | 19 |
| Belt width | 38.1 mm |
| Taper bush | 1210 |
| Material | steel |
| Type | 4f |
| Pitch diameter | 76.81 mm |
| Outer diameter | 75.44 mm |
| Outside diameter incl. flanges | 75.44 mm |
| Total width | 45 mm |
| Hub diameter | 60 mm |
| Finished bore | 32 mm |
Show UNSPSC/ECL@SS
£ 50.72 excl. VAT
/ Each
£ 60.86 incl. VAT
- Delivery usually within ( 2 ) days