HTD Timing Pulley for taper bush
Profile | 5m |
---|---|
Number of teeth | 56 |
Belt width | 15 mm |
Profile | 5m |
---|---|
Number of teeth | 56 |
Belt width | 15 mm |
Taper bush | 1210 |
Material | steel |
Type | 8f |
Pitch diameter | 89.13 mm |
Outer diameter | 87.99 mm |
Outside diameter incl. flanges | 93 mm |
Total width | 25 mm |
Hub diameter | 70 mm |
Usually arrives within 14 working days